CGS-A 129,000 BTU Output, Spark Ignition Cast Iron Steam Boiler (Nat Gas) Zoom

CGS-A 129,000 BTU Output, Spark Ignition Cast Iron Steam Boiler (Nat Gas)

SKU:CGS70ANI-ME2

Brand: New Yorker

New Yorker
Qty Price
$2,546.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Efficiency:
?
81.5%
BTU Input: 210000
DOE Rating:
?
172000
IBR Rating:
?
129000
Height (Inches): 61-1/8"
Width (Inches): 26-1/2"
Vent Size: 7"
Fuel Type: Natural Gas
Depth (Inches): 24-1/8"
Boiler Type: High Efficiency
Vent Type: Atmospheric
System Type: Steam
Features: EI/Spark Ignition

Description for New Yorker CGS70ANI-ME2

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications

  • Input Gas MBH: 210
  • DOE Heating Capacity MBH: 172
  • IBR Net Output MBH: 129
  • Spark Ignition (AFUE %): 81.5
  • Approx. Shipping weight (lbs.): 650
  • Chimney Requirements: 8" x 8" x 15'

The CGS-A Series' cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving you valuable heating dollars. The New Yorker CGS-A series, including the CGS70ANI-ME2 Boiler, is available as a completely packaged boiler, which saves time and money during installation. With an Annual Fuel Utilization Efficiency (AFUE) rating of 81.5%, the CGS70ANI-ME2 is a great choice and a solid investment for years to come.

Features:

  • Top Quality Components are standard, including MM Probetype LWCO and Honeywell Pressuretrol.
  • Metal Section Connectors resist chemicals to increase the life of your boilers.
  • Cast Iron Heat Exchanger provides long life and dependability.
  • Aluminized Burners for durable and reliable service.
  • Deluxe Insulated Jacket increases efficiency by reducing stand-by heat losses.

    PLEASE NOTE: The product weighs 650 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • CGS-A 129,000 BTU Output, Spark Ignition Cast Iron Steam Boiler (Nat Gas)

    Q&A: Ask the Questions, share answers