CL3-140 89,000 BTU Output, Cast Iron Steam Boiler w/ Tankless Coil (Packaged) Zoom

CL3-140 89,000 BTU Output, Cast Iron Steam Boiler w/ Tankless Coil (Packaged)

SKU:CL3-140-PST-MBSR

Brand: New Yorker

New Yorker
Qty Price
$2,383.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Oil
Efficiency:
?
82.7%
System Type: Steam
Vent Type: Atmospheric
BTU Input: 140000
DOE Rating:
?
119000
IBR Rating:
?
89000
Vent Size: 6"

Description for New Yorker CL3-140-PST-MBSR

**Note: Product Title reflects this boiler's IBR Net Output Rating

Overview

  • New Yorker cast iron boilers provide years of home heating comfort by combining economical efficiency, durable contruction, and reliability.
  • The CL cast iron heat exchanger and boiler design maximize heat transfer for the most efficient use of fuel-saving valuable heating dollars. With an optional built-in tankless domestic water heater, it can also provide abundant hot water for your household. Add annual fuel efficiencies up to 84.1% and the CL Series is an economical choice in home heating.
  • The CL Series' cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as anti-freeze, which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.
  • The New Yorker CL Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The heat exchanger construction also meets the requirements of the ASME boiler and pressure vessel code which ensures the quality and safety of your boiler.
  • The New Yorker CL Series cast iron heat exchanger is accessible from the top for easy cleaning and maintenance.
  • A burner cast iron swing door provides easy access to the combustion chamber for fast and easy servicing.
  • The CL Series is available completely factory assembled and wired for ease of installation which saves time and money.
  • The CL is designed with all the necessary tappings and controls to make steam replacements easy.

    Features:
  • 15 PSI safety valve
  • PA404A pressuretrol
  • Gauge glass set
  • MM PS801 Probe LWCO are also standard.

    PLEASE NOTE: The product weighs 570 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CL3-140 89,000 BTU Output, Cast Iron Steam Boiler w/ Tankless Coil (Packaged)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • CL3-140 89,000 BTU Output, Cast Iron Steam Boiler w/ Tankless Coil (Packaged)

    Q:

    Does this include the burner?
    Asked on 11/9/2014 by CLamb from Scotch Plains, NJ

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the burner is included.

      Answered on 11/11/2014 by Supply House Staff from NY
Displaying question 1

Do you have a question about this product?