CL3-140 104,000 BTU Output, Cast Iron Water Boiler (Packaged) Zoom

CL3-140 104,000 BTU Output, Cast Iron Water Boiler (Packaged)

SKU:CL3-140-PWL-GBWN

Brand: New Yorker

New Yorker
Qty Price
$1,871.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Oil
Efficiency:
?
84.3%
System Type: Hydronic (Water)
Vent Type: Atmospheric
BTU Input: 140000
DOE Rating:
?
120000
IBR Rating:
?
104000
Vent Size: 6"

Description for New Yorker CL3-140-PWL-GBWN

**Note: Product Title reflects this boiler's IBR Net Output Rating

Overview

  • New Yorker cast iron boilers combine the economy and durability of cast iron with the reliability of high quality components.
  • The CL cast iron heat exchanger and boiler design maximize heat transfer for the most efficient use of fuel-saving valuable heating dollars. With an optional built-in tankless domestic water heater, it can also provide abundant hot water for your household. Add annual fuel efficiencies up to 86% and the CL Series is an economical choice in home heating.
  • The CL Series' cast iron heat exchanger, with cast iron section connectors, is immune to petroleum based chemicals such as anti-freeze, which can deteriorate rubber seals used by some competitors. What this means to you is increased longevity of your boiler's life.
  • The New Yorker CL Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The heat exchanger construction also meets the requirements of the ASME boiler and pressure vessel code which ensures the quality and safety of your boiler.
  • The cast iron heat exchanger is designed to allow cleaning access from the top or side - cutting time and cost on yearly service calls.
  • A burner swing door provides easy access to the combustion chamber for fast and thorough servicing.
  • The CL Series is available as a completely packaged boiler which saves time and money when installing.
  • The CL heat exchanger has a high water capacity making it ideal for radiant floor heat and cast iron radiators.

    PLEASE NOTE: The product weighs 580 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CL3-140 104,000 BTU Output, Cast Iron Water Boiler (Packaged)

Q&A: Ask the Questions, share answers