Description
The CLS cast iron heat exchanger and boiler design maximize heat transfer for the most efficient use of fuel?saving valuable heating dollars. With an optional built-in tankless domestic water heater, it can also provide abundant hot water for your household. Add annual fuel efficiencies up to 81.8% and the CLS Series is an economical choice in home heating. The CLS Series? cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as anti-freeze, which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

Features:
  • 15 PSI safety valve
  • PA404A pressuretrol
  • Gauge glass set
  • MM PS801 Probe LWCO are also standard.

  • Read more
    Manuals (1)
    Specs
    BTU Output:
    120000
    Efficiency:
    81.4%
    Vent Size:
    8"
    System Type:
    Steam
    Fuel Type:
    Oil
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A