CLS 154,000 BTU Output, Cast Iron Steam Boiler (Packaged) Zoom

CLS 154,000 BTU Output, Cast Iron Steam Boiler (Packaged)

SKU:CLS-4P

Brand: New Yorker

New Yorker
CLS-4P has been discontinued.
Suggested Alternative:
SKU: CL4-175-PSL-MBSN
Brand: New Yorker
0

Resources

Specs

BTU Output: 154000
Efficiency:
?
81.3%
Vent Size: 8"
System Type: Steam
Fuel Type: Oil
Depth (Inches): 19-3/8"

Description for New Yorker CLS-4P

The CLS cast iron heat exchanger and boiler design maximize heat transfer for the most efficient use of fuel?saving valuable heating dollars. With an optional built-in tankless domestic water heater, it can also provide abundant hot water for your household. Add annual fuel efficiencies up to 81.8% and the CLS Series is an economical choice in home heating. The CLS Series? cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as anti-freeze, which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

Features:

  • 15 PSI safety valve
  • PA404A pressuretrol
  • Gauge glass set
  • MM PS801 Probe LWCO are also standard.

    PLEASE NOTE: The product weighs 545 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • CLS 154,000 BTU Output, Cast Iron Steam Boiler (Packaged)

    Q&A: Ask the Questions, share answers