CLW 148,000/189,000 BTU Output, Oil Fired Water Boiler (Dual Firing) Zoom

CLW 148,000/189,000 BTU Output, Oil Fired Water Boiler (Dual Firing)

SKU:CLW-5P

Brand: New Yorker

New Yorker
CLW-5P has been discontinued.
Suggested Alternative:
SKU: CL5-245-PWL-GBWN
Brand: New Yorker
0

Resources

Specs

BTU Output: 189000
148000
Efficiency:
?
83.2%
80.4%
Vent Size: 8"
System Type: Hydronic (Water)
Fuel Type: Oil
Depth (Inches): 23-7/8"

Description for New Yorker CLW-5P

The CLW cast iron heat exchanger and boiler design maximize heat transfer for the most efficient use of fuel saving valuable heating dollars. With an optional built-in tankless domestic water heater, it can also provide abundant hot water for your household. Add an Annual Fuel Utilization Efficiency (AFUE) up to 83.2% and the CLW Series is an economical choice in home heating.

Features:

  • Steel Insulated Burner Swing Door allows easy access to the combustion chamber for ease of service.
  • Dual Firing Rates allow you to match your specific household heating demands.
  • Deluxe Insulated Jacket increases efficiency by reducing stand-by heat losses.
  • Cast Iron Wet Base Design provides more heat transfer, for increased heating efficiency, by surrounding the flame with waterbacked surfaces.

    PLEASE NOTE: The product weighs 655 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • CLW 148,000/189,000 BTU Output, Oil Fired Water Boiler (Dual Firing)

    Q&A: Ask the Questions, share answers