PVCG-A 52,000 BTU Output, Spark Ignition Gas Fired Water Boiler (Nat Gas) Zoom

PVCG-A 52,000 BTU Output, Spark Ignition Gas Fired Water Boiler (Nat Gas)

SKU:PVCG30ANI-GS

Brand: New Yorker

New Yorker
Qty Price
$1,743.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
85.5%
System Type: Hydronic (Water)
Vent Type: Power Vent
BTU Input: 70000
DOE Rating:
?
60000
IBR Rating:
?
52000
Features: EI/Spark Ignition
Vent Size: 3"
Gas Connection: 1/2"
Width (Inches): 11.65"
Depth (Inches): 26.60"
Height (Inches): 38.09
Weight (lbs): 245 lbs
Warranty: Limited Lifetime

Description for New Yorker PVCG30ANI-GS

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications

  • Input Gas MBH: 70
  • DOE Heating Capacity MBH: 60
  • IBR Net Output MBH: 52
  • Spark Ignition (AFUE %): 85.5
  • Approx. Shipping weight (lbs.): 245

The PVCG series cast iron boiler design maximizes heat transfer for the most efficient use of fuel while saving you valuable heating dollars. The PVCG-A comes standard with an evergy-saving "thermal purge" feature that circulates residual warm water in heating system prior to firing the boiler!

Features:
  • Cast Iron heat exchanger designed for easy maintenance on yearly service calls
  • Heat exchanger design and construction meets ASME requirements
  • Power Vented
  • The PVCG-A Series' cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as anti-freeze which can deteriorate rubber seals used by some competitors.

    PLEASE NOTE: The product weighs 245 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PVCG-A 52,000 BTU Output, Spark Ignition Gas Fired Water Boiler (Nat Gas)

Q&A: Ask the Questions, share answers