Cal-Shield, 1 Gal. Zoom

Cal-Shield, 1 Gal.

SKU:4148-08

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$52.95
/ each
$203.80 / box (4 units x $50.95)
In Stock! Ships in 24-48 Hours
(2 Available)
4

Specs

Size: 1 Gallon
Type: Coil Protector

Description for Nu-Calgon 4148-08

Cal-Shield utilizes the recognized ability of Teflon to shield and protect finned cooling and heating coils. Cal-Shield is a synergistic liquid formulation based upon DuPont's Teflon fluroadditives. It's specifically designed for application on air-cooled condensers, evaporator coils, and other finned heating and cooling coils where it forms a micro-thin or molecular film made with Teflon. Once applied, Cal-Shield will shield & protect the coil from adverse conditions within the operating environment.

Features:

  • Formulated with DuPont Teflon
  • Made with FDA approved ingredients
  • Ready-to-use formulation
  • Forms protective shield on coils
  • Reduces ability of dirt and grime to adhere & build up on coil
  • Makes next cleaning easier
  • Extends life of coils operating in corrosive environments like salt air & food acids
  • Enables coil to perform at designed efficiency
  • Cal-Shield, 1 Gal.

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons