Cal-Shield, 1 Quart Zoom

Cal-Shield, 1 Quart

SKU:4148-32

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$22.75
/ each
$131.70 / box (6 units x $21.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Size: 1 Quart
Type: Coil Protector

Description for Nu-Calgon 4148-32

Cal-Shield utilizes the recognized ability of Teflon to shield and protect finned cooling and heating coils. Cal-Shield is a synergistic liquid formulation based upon DuPont's Teflon fluroadditives. It's specifically designed for application on air-cooled condensers, evaporator coils, and other finned heating and cooling coils where it forms a micro-thin or molecular film made with Teflon. Once applied, Cal-Shield will shield & protect the coil from adverse conditions within the operating environment.

Features:

  • Formulated with DuPont Teflon
  • Made with FDA approved ingredients
  • Ready-to-use formulation
  • Forms protective shield on coils
  • Reduces ability of dirt and grime to adhere & build up on coil
  • Makes next cleaning easier
  • Extends life of coils operating in corrosive environments like salt air & food acids
  • Enables coil to perform at designed efficiency
  • Cal-Shield, 1 Quart

    REVIEW SNAPSHOT®

    by PowerReviews
    Nu-CalgonCal-Shield, 1 Quart
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Product went on fine.

    By NASCAR TOM

    from CLEVELAND,OH

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Cal-Shield, 1 Quart:

          I don't know how good this product is just yet, until my next cleaning next year. Application of product went smooth. Thanks PEX supply for selling products at great prices.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers