Evaporator Coil Cleaner, 1 Gallon Zoom

Evaporator Coil Cleaner, 1 Gallon


Brand: Nu-Calgon

Qty Price
/ each
$103.80 / box (4 units x $25.95)
In Stock! Ships in 24-48 Hours
(8 Available)



Type: Coil Cleaner
Size: 1 Gallon

Description for Nu-Calgon 4166-08


  • Coil Cleaners
  • California Proposition 65
    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

    Evaporator Coil Cleaner, No Rinsing Required, Size 1 Gal, Application Evaporator Coils In Small Air Conditioners, Commercial Air Handling Equipment, HVAC Cooling Coils And Refrigeration Equipment, Characteristics Cleaning and Disinfecting, Function Cleans & Deodorizes, Eliminates odors, Cuts dirt and grime, Kills HIV-1, HBV And HCV On Pre-Cleaned Surfaces, Color Light Green, Standards ORMD, Formulation Non-abrasive

  • Evaporator Coil Cleaner, 1 Gallon

    Q&A: Ask the Questions, share answers