Evaporator Power Coil Cleaner, 2-1/2 Gal Zoom

Evaporator Power Coil Cleaner, 2-1/2 Gal

SKU:4168-05

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$41.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Color: Green
Type: Coil Cleaner
Size: 2-1/2 Gallon

Description for Nu-Calgon 4168-05

Features:

  • Coil Cleaner
  • No Rinse Evaporator Cleaner
  • Improves Heat Transfer
  • Increases System Capacity & Reduces Head Pressure
  • Meets OSHA Standards
  • Evaporator Power Coil Cleaner, 2-1/2 Gal

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons