Cal-Blue Plus Gas Leak Detector, 1 Gal. Zoom

Cal-Blue Plus Gas Leak Detector, 1 Gal.

SKU:4182-08

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$20.95
/ each
$81.00 / box (4 units x $20.25)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Type: Leak Detector
Size: 1 Gallon

Description for Nu-Calgon 4182-08

Cal-Blue Plus is a complete gas leak detector. In addition to detecting the smallest leak, it comes packed with an array of features.

Features:

  • High viscosity formulation to enhance contact time
  • Non-corrosive
  • Will not effect ultraviolet (black) lights
  • Oxygen-safe
  • Freeze-protected to 5°F
  • Available in easy-to-use spray quart bottle
  • Cal-Blue Plus Gas Leak Detector, 1 Gal.

    Q&A: Ask the Questions, share answers