Evaporator Coil Cleaner, Enviro Green, 1 Gal. Zoom

Evaporator Coil Cleaner, Enviro Green, 1 Gal.

SKU:4191-08

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$16.95
/ each
$65.40 / box (4 units x $16.35)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Size: 1 Gallon
Type: Coil Cleaner

Description for Nu-Calgon 4191-08

Evap-Green's cleaning ability quickly removes dust, dirt & debris which is typically found on evaporator coils. During the cleaning process, dirt, oils and greases are emulsified and are quickly removed from the coil restoring the unit's efficiency.

Features:

  • Biodegradable product with no dyes, fragrances, or masking agents
  • The cleaning agents are derived from naturally organic builders which supply a controlled & buffered pH and alkalinity during the cleaning process
  • Eco-friendly
  • Scientifically proven to be safe for use around humans & animals
  • Recyclable container
  • The coil is being cleaned with the most environmentally friendly product available on the market

Evaporator Coil Cleaner, Enviro Green, 1 Gal.

REVIEW SNAPSHOT®

by PowerReviews
Nu-CalgonEvaporator Coil Cleaner, Enviro Green, 1 Gal.
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

I will Buy it again.

By Jay

from ny

Verified Buyer

Comments about Evaporator Coil Cleaner, Enviro Green, 1 Gal.:

To cleane the coil on my air conditioning.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers