Liquid Ice Machine Cleaner, 8 fl oz Zoom

Liquid Ice Machine Cleaner, 8 fl oz

SKU:4207-47

Brand: Nu-Calgon

Nu-Calgon
4207-47 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
2

Specs

Size: 8 oz
Type: Ice Machine Cleaner

Description for Nu-Calgon 4207-47

Liquid Ice Machine Cleaner is formulated for 75% phosphoric acid for removing scale deposits from ice machines and coffee urns. It is a food-grade liquid acid that is fast acting yet safe to use in this equipment. It does not give off any harsh fumes or contain chlorine or chlorides that would attack stainless steel. It is available in 8 fl. oz. bottle and 1 gallon bottles.

Liquid Ice Machine Cleaner, 8 fl oz

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons