Ice Machine Cleaner, 4 fl oz Zoom

Ice Machine Cleaner, 4 fl oz

SKU:4209-05

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$56.95
/ each
$329.70 / box (6 units x $54.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Type: Ice Machine Cleaner
Size: 4 oz

Description for Nu-Calgon 4209-05

Smaller version of Ice Guard AP that is designed to fit in machines with smaller sumps. Provided 3-4 months protection in machines up to 400 lbs.
Slime Control System

  • The most cost-effective and high-performance product for controlling ice machine slime.
  • Addresses airborne as well as waterborne bacteria.
  • Protects up to six months.

    Description
    Ice Guard AP advanced protection slime control utilized Nano Titanium technology to inhibit the formation of bacteria in ice machines. This material is in a stick form that can be placed in the sump of the ice machine. As the water circulates across this advanced media, it destroys and absorbs slime producing organisms.

    Application
    Bacteria is a natural occurrence in our environment, and it can be waterborne or even airborne such as yeast found in bars and sandwich shops. Once it enters an unprotected ice machine, it can begin to develop into a slime growth, and this is one of the major reasons restaurants are fined and ultimately closed. It presents a serious risk to both the business establishment and the health of the customers. In addition, slime growths can reduce the quality of the ice (bad tastes and odors) as well as the size of each harvest. Ultimately, expensive service calls must be confronted and the life of the ice maker itself is shortened. Ice Guard reduces these risks, and it significantly reduces the down time and high costs associated with service and cleaning.

    Special Features
  • One unit can protect up to a 1200 lb ice maker for up to 6 months.
  • All components are NSF listed.
  • Inhibits slime from waterborne bacteria.
  • Enhances quality of ice.
  • Reduces maintenance costs.

  • Ice Machine Cleaner, 4 fl oz

    Q&A: Ask the Questions, share answers