Thumb-Tite 2 lb. Box Zoom

Thumb-Tite 2 lb. Box

SKU:4216-92

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$8.95
/ each
$103.80 / box (12 units x $8.65)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 2 lbs
Type: Insulation

Description for Nu-Calgon 4216-92

Thumb-Tite 2 lb. Box

Features:

  • Formulated & manufactured for use in many sealing, insulating, & general maintenance applications
  • Has excellent adhesion capability
  • Non-staining, non-hardening, & unaffected by wide variations in temperature
  • An excellent thumbing grade
  • Packaged in 2 lb. boxes where each box contains two one pound bars
  • Thumb-Tite 2 lb. Box

    Q&A: Ask the Questions, share answers