Cork-Tite Insulation Tape Zoom

Cork-Tite Insulation Tape

SKU:4217-12

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$9.85
/ each
$114.60 / box (12 units x $9.55)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Type: Insulation
Length (Feet): 30 ft.
Width: 2"

Description for Nu-Calgon 4217-12

Cork-Tite Insulation Tape is specifically designed for all types of climates. It insulates cold pipes for all kinds of air conditioners used in cars, homes, freezers and refrigerators. Helps to stop condensation problems. Ideal for retarding heat gain in cold pipes and preventing heat loss in hot pipes. It is also an effective sound dampening material, and can be used for gasketing purposes. Cork-Tite sticks to all kinds of dry metals. It seals tightly without drying. It is flexible and does not shrink or melt within the service temperature of -20°F (-29°C) to +200°F (+93°C).

Cork-Tite Insulation Tape

REVIEW SNAPSHOT®

by PowerReviews
Nu-CalgonCork-Tite Insulation Tape
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Stop condensation on refrigerator pipes

By Rocrat

from SW Florida

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Cork-Tite Insulation Tape:

        I used this product to insulate refrigeration pipes that continuously had condensation dripping of them .
        Follow the good instructions on the box and wrap the pipes , if a few layers don't do the job add a few more . Easily cut with regular scissors .
        I was working in temperatures of 77 degrees and the product was very easily shaped and formed around pipe fittings . I added one layer at a time till I got no condensate forming , then added a last for luck .
        Great product and great price . I'm very happy with the result . I didn't find any negatives with this product .

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers