Perma-Wrap Foam Insulation Tape Dispenser Pack (2" x 1/8" x 30' Roll) Zoom

Perma-Wrap Foam Insulation Tape Dispenser Pack (2" x 1/8" x 30' Roll)

SKU:4218-12

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$12.95
/ each
$149.40 / box (12 units x $12.45)
In Stock! Ships in 24-48 Hours
(50 Available)
0

Resources

Specs

Type: Insulation
Length (Inches): 360"
Width (Inches): 1/8"

Description for Nu-Calgon 4218-12

Perma-Wrap Foam Insulation Tape Dispenser Pack Features:

  • Formulated from the highest quality elastomeric thermal insulation material, and is manufactured to meet the needs of today?s air conditioning and refrigeration applications.
  • Its closed cell construction seals out air and moisture, slowing down heat transfer and providing complete insulation.
  • For Hot Or Cold Pipes, water, and refrigerant lines to prevent sweating and condensation.
  • Service temperatures as low as -20ºF with a high continuous temperature of 160ºF and a high intermittent temperatures of 220ºF.
  • 2" x 1/8" x 30' Roll

  • **Image may not represent actual product.**

    Perma-Wrap Foam Insulation Tape Dispenser Pack (2" x 1/8" x 30' Roll)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Perma-Wrap Foam Insulation Tape Dispenser Pack (2" x 1/8" x 30' Roll)

      Q:

      Is 1/8 inch the diameter of the cavity on the inside?
      Asked on 5/27/2014 by Sebastian Banas from Binghamton, NY

      1 answer

      • CUSTOMER CARE

        A:

        No, the 1/8" refers to the thickness of the insulation tape. There is no fixed cavity size. The tape can be used on various pipe diameters.

        Answered on 5/28/2014 by SupplyHouse Staff from NY
    Displaying question 1

    Do you have a question about this product?