Presst-O-Cel Foam Insulation Tape 30ft. Zoom

Presst-O-Cel Foam Insulation Tape 30ft.

SKU:4218-W3

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$12.95
/ each
$149.40 / box (12 units x $12.45)
In Stock! Ships in 24-48 Hours
(34 Available)
0

Resources

Specs

Type: Insulation
Length (Feet): 30 ft.
Width: 2"

Description for Nu-Calgon 4218-W3

Presst-O-Cel Foam Insulation Tape Features:

  • Premium Closed Cell Foam Insulation Tape
  • For Hot Or Cold Pipes
  • Prevents Condensation And Sweating
  • Use on iron pipe, copper tubing, tees, valves, and fittings
  • Self adhesive, easy to apply
  • 2 X 30' Roll
  • Presst-O-Cel Foam Insulation Tape 30ft.

    REVIEW SNAPSHOT®

    by PowerReviews
    Nu-CalgonPresst-O-Cel Foam Insulation Tape 30ft.
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Superior Product

    By G.J.

    from Washington DC

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Presst-O-Cel Foam Insulation Tape 30ft.:

          This 2" wide foam insulating tape has more durable adhesive than some of the competing brands. It is a great product for making small insulation repairs. It used to be widely available at mechanical and plumbing supply shops in our area, but most have switched to other somewhat less expensive brands, and it is even hard to find online. This is the first time I have ordered from PexSupply and the service was excellent.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers