Emkarate Refrigeration Oil, 1 Gal. Zoom

Emkarate Refrigeration Oil, 1 Gal.


Brand: Nu-Calgon

Qty Price
/ each
$399.80 / box (4 units x $99.95)
In Stock! Ships in 24-48 Hours
(1 Available)



Type: Refrigeration Oil
Size: 1 Gallon

Description for Nu-Calgon 4318-66

The EMKARATE RL lubricants are available in a range of viscosities to suit most refrigeration applications. The higher viscosity index (VI) of these lubricants minimizes energy consumption at low temperatures. The lubricants have excellent thermal and chemical stability. They are compatible with a range of elastomers, polymeric materials, and other materials of construction. EMKARATE RL lubricants are fully miscible and compatible with mineral oils and alkylbenzene lubricants as well as with CFC's, HCFC's and HFC's. Therefore, they are a great choice for retrofitting existing equipment.

Emkarate Refrigeration Oil Features:

  • Specially designed for HFC refrigerants
  • Ideal for upgrading existing systems to new HFC refrigerants
  • For low, medium, and high temperature refrigeration systems
  • Viscosity - ISO 220 (1100 SUS)
  • Emkarate Refrigeration Oil, 1 Gal.

    Q&A: Ask the Questions, share answers