PVE-FVC68D Refrigeration Oil, 1 Qt. Zoom

PVE-FVC68D Refrigeration Oil, 1 Qt.

SKU:4319-24

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$41.95
/ each
$242.70 / box (6 units x $40.45)
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Type: Refrigeration Oil
Size: 1 Quart

Description for Nu-Calgon 4319-24

PVE or polyvinylether lubricants are finding increased application and use by compressor and equipment manufacturers.

Features:

  • PVE-FVC68D: ISO68
  • PVE lubricants are compatible with all HFC refrigerants
  • PVE lubricants exhibit excellent performance characteristics in air conditioning and refrigeration applications
  • Polyvinylether lubricants are particularly well suited for use with HFC refrigerants such as R-134a, R-404, R-407C, and R-410A
  • Solubility and miscibility characteristics
  • PVE lubricant provides for increased stability and lubrication
  • PVE lubricants do not hydrolyze in the presence of moisture, a very important feature in HVAC/R applications
  • Compatible with other refrigeration oils and process fluids
  • PVE lubricants also exhibit compatibility and performance with frequently used anti-wear additives

  • **Image may not represent actual product.**

    PVE-FVC68D Refrigeration Oil, 1 Qt.

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons