Description
Thermo-Trap Gel is a heat sink that has an extremely high capacity for absorbing heat. Applied to the metal working surface between the area to be heated and the material to be protected, Thermo-Trap Gel absorbs the heat, preventing heat transfer. This keeps heat from spreading beyond the work area, protecting components, installed fittings and other sensitive parts safe from damage.

Special Features
  • Adheres to all surfaces
  • Will not melt or run
  • Cleans up easily
  • Will not stain work surfaces
  • Harmless to skin and clothing
  • Odorless
  • 100% Biodegradable

Use Thermo-Trap Gel to:
  • Apply to copper, steel or other pipe surfaces before welding, brazing or soldering to protect nearby sensitive controls or components
  • Protect adjacent surface areas from over-heating or damage prior to welding, brazing or soldering
  • Cool down heated surfaces
  • Prevent fires in adjacent areas when welding, brazing or soldering
Read more
Specs
Volume:
4 oz.
Type:
Coil Protector
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A