Tri-Pow'r HD Zoom

Tri-Pow'r HD

SKU:4371-88

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$14.65
/ each
$56.60 / box (4 units x $14.15)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 1 Gallon
Type: Multi-Purpose Cleaner

Description for Nu-Calgon 4371-88

Tri-Pow'r HD Benefits:

  • Alkaline-based detergent cleaner, degreaser, & deodorizer
  • For use on air-cooled condensers, evaporators coils, permanent filters, fan blades, motors, & other general cleaning
  • Uses highest quality surfactants & corrosion inhibitors
  • Unique emulsifying system for optimum degreasing
  • Non-toxic, non-acid, & fully biodegradable
  • Tri-Pow'r HD

    REVIEW SNAPSHOT®

    by PowerReviews
    Nu-CalgonTri-Pow'r HD
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    Works pretty well

    By Working man

    from West Virginia

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Tri-Pow'r HD:

          Using this on commercial condenser and evap units heavily greased up and clogged it does a pretty good job of dissolving and softening the gunk on the coils. You have to give it time to work and use a soft brush to help break it up. Also must use high pressure water and compressed air to help blow out the crud. Leaves the coils bright and shiny but takes time and work.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers