Description
The Micro-Carbon 4 removes odors utilizing a high grade virgin blend carbon. Additionally removes sediment with a nominal 20 micron filter capability. Specifically designed to remove objectionable tastes and odors such as chlorine, hydrogen sulfide (rotten egg), iron, etc.

In manufacturing the carbon, the activation process creates millions of micropores. The pores are sized and formulated to remove common household VOC's (volatile organic compounds). Odors are pulled by molecular action in to tiny pores and held.

Nu-Calgon commercial water filters are an excellent choice for humidifiers. The water you breathe and smell is as important as the water you drink. NuCalgon the professional choice for coffee machines and ice makers share the same water quality problems as a humidifier.

Each end has a 1/4" FPT connection. The Micro-Carbon 4 is NSF-listed to standard 42 for taste, odor and chlorine reduction, Class I.

One filter can last up to 5-6 months, the complete humidifier season. Recommended for Steam Humidifiers requiring chlorine removal. Flow rates up to 1.0 gpm. Rated Service Life: 750 gallons. Rated burst strength over 500 psi.
Read more
Manuals (1)
Specs
Type:
Filter
Reduction Claim:
Scale
Taste
Salt
Sediment
Odor
Flow Rate (GPM):
1
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A