Sprayer, 2 qt, w/ 5 Mix Ratio Settings Zoom

Sprayer, 2 qt, w/ 5 Mix Ratio Settings

SKU:4774-0

Brand: Nu-Calgon

Nu-Calgon
Qty Price
$61.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
1

Specs

Size: 2 Quart
Type: Cleaning Tool

Description for Nu-Calgon 4774-0

Coil Gun Features:

  • A different approach to coil cleaning
  • A "hose-end" sprayer that features 5 different mix ratio settings designed for coil cleaners
  • Incorporates a quick disconnect capability
  • Utilizes a 2 quart capacity bottle
  • Includes a foam wand
  • Sprayer, 2 qt, w/ 5 Mix Ratio Settings

    REVIEW SNAPSHOT®

    by PowerReviews
    Nu-CalgonSprayer, 2 qt, w/ 5 Mix Ratio Settings
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Great product

    By petermcq

    from Storrs, Ct.

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Sprayer, 2 qt, w/ 5 Mix Ratio Settings:

          Product very handy. Works well, does what you want it to. I bought 6 for the HVAC crew.

          • Was this a gift?:
          • No
           
          5.0

          Works great

          By Foam Gun Guy

          from NC

          Verified Reviewer

          Pros

            Cons

              Best Uses

                Comments about Sprayer, 2 qt, w/ 5 Mix Ratio Settings:

                I used this coil cleaning gun with a commercial coil cleaner and it worked great. I washed the coils and exterior of 3 heat pumps with 1 gallon of cleaner. It made plenty of suds, but that also has to do with the cleaner used.

                I really like the mixing ratio dial to deliver the amount of material needed rather than having to calculate and mix my own solution. The gun uses more cleaner that you might have expected but is probably typical for a foam gun.

                The gun appears to be well made and should last a long time.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers

                SupplyHouse.com Logo

                Join Our Mailing List - Sign up and receive special offers and coupons