Model 605RP Ventilation Fan with Heater - 4" Round Duct (70 CFM) Zoom

Model 605RP Ventilation Fan with Heater - 4" Round Duct (70 CFM)

SKU:605RP

Brand: NuTone

NuTone
Qty Price
$119.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
3

Specs

Product Type: Heater/Fan Combo
Duct Size: 4"
Air Flow Capacity (CFM): 70
Sone: 4
Voltage:
?
120v
Amperage:
?
11.5
Hertz: 60
Heater Watts: 1300
Grille Dimension: 9-7/8" x 16-1/4" x 1-3/4"
Housing Dimension: 14-5/8" x 7-7/8" x 5-5/8"
Grille Material: Engineered Resin
Housing Material: Galvanized Steel
Grille Finish: White
Warranty: 1-Year Limited Warranty

Description for NuTone 605RP

Features:

  • 70 CFM, 4.0 Sones
  • Two functions in one unit (ventilation and heating)
  • 1300W heating element provides optimum performance in smaller spaces.
  • Efficient, quiet blower, exhausts stale air and moisture to refresh the bath atmosphere
  • Streamline design with handsome white grille, impervious to bathroom climate
  • Includes hanger bars, adjustable from 16" to 24"
  • Built-in junction box with receptacles for simple plug-in of heater and fan motors
  • Quiet polypropylene duct adapter with silent, snap-on backdraft damper. Damper has long, tapering collar for easy attachment of 4" round duct
  • Connects to 120 VAC
  • Color coded wiring (red = heat, blue = vent)
  • Housing Dimension: 14-5/8" x 7-7/8" x 5-5/8" high
  • Grill Dimension: 9-7/8" x 16-1/4" x 1-3/4"
  • Fits 2" x 6" ceiling construction

Model 605RP Ventilation Fan with Heater - 4" Round Duct (70 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons