Description
This ventilation fan has a molded plastic impeller, 2-pole motor and a spring mounted plastic grille. Fits 2" x 4" ceiling or wall construction. The snap-in motor plate requires no tools for installation or removals.

Features:
  • 50 CFM, 4.0 Sones
  • 3" duct size
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit
  • Installs in ceilings or 2" x 4" wall studs
  • Efficient impeller blower wheel
  • Polypropylene weather damper
  • Designed for bathrooms up to 45 sq. ft. and other rooms up to 60 sq. ft.
Read more
Specs
Product Type:
Ventilation Fan
Duct Size:
3"
Air Flow Capacity (CFM):
50
Sone:
4
Amperage:
0.9
Voltage:
120v
Hertz:
60
Housing Dimension:
7-1/2" x 7-1/4" x 3-5/8"
Grille Dimension:
9-1/8" x 8-3/4" x 1/2"
Housing Material:
Galvanized Steel
Grille Material:
Polymeric
Grille Finish:
White
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A