Model 768CHNT Decorative Ventilation Fan with Light, Chrome Finish (80 CFM) Zoom

Model 768CHNT Decorative Ventilation Fan with Light, Chrome Finish (80 CFM)

SKU:768CHNT

Brand: NuTone

NuTone
768CHNT has been discontinued.
Direct Replacement:
SKU: 788CHNT
Brand: NuTone
2

Specs

Finish: Chrome
Duct Size: 4"
Air Flow Capacity (CFM): 80
Sone: 2.5
Voltage:
?
120v
Amperage:
?
1.6
Diameter Base: 13-1/8"
Housing Dimension: 8" x 8-1/4" x 5-3/4"
Housing Material: Galvanized Steel
Warranty: 1-Year Limited Warranty

Description for NuTone 768CHNT

Features:

  • 80 CFM 2.5 Sones.
  • Corrosion-resistant painted white leaf design finish.
  • White opal glass shade.
  • Close mount design
  • Uses two 60 Watt maximum, B10 type, candelabra bulbs. (bulbs not included).
  • Vent openings in fixture base for exhaust fan.
  • Plug-in light fixture assembly & permanently lubricated motor.
  • Polymeric blower wheel.
  • Sturdy keyhole mounting brackets for quick, accurate installation.
  • Tapered, polymeric 4" round duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter.
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Fits in 2" x 6" ceiling construction
Note: For installation in flat ceilings only.

Model 768CHNT Decorative Ventilation Fan with Light, Chrome Finish (80 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons