Model 769RFT Ventilation Fan w/ Fluorescent Light, 4" Round Duct (70 CFM) Zoom

Model 769RFT Ventilation Fan w/ Fluorescent Light, 4" Round Duct (70 CFM)

SKU:769RFT

Brand: NuTone

NuTone
Qty Price
$77.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Resources

Specs

Product Type: Ventilation Fan w/ Light
Lighting: Fluorescent
Duct Size: 4"
Air Flow Capacity (CFM): 70
Sone: 3
Amperage:
?
1.3
Voltage:
?
120v
Hertz: 60
Features: Title 24 Compliant
Housing Dimension: 9" x 9" x 5-3/4"
Grille Dimension: 12" x 10-3/4"
Housing Material: Galvanized Steel
Grille Material: Polymeric
Grille Finish: White
Warranty: 1-Year Limited Warranty

Description for NuTone 769RFT

This NuTone ventilation fan can operate the fan and light together or independently. Damper/duct connector fits 4" round ducts. Fits 2" x 6" ceiling construction.

Features:

  • 70 CFM, 3.0 Sones
  • 4" round duct size
  • 13W fluorescent light (bulbs are sold separately)
  • Electronic ballast
  • Title 24 Compliant
  • White polymeric grille with break resistant polymeric lens
  • For baths up to 65 sq. ft. and other rooms up to 85 sq. ft.
  • Engery-saving Fluorescent Fan-Light Combination utilizes one (1) NEMA Type CFQ13W/G24q 13 watt compact fluorescent lamp (lamp must be purchased separately).
  • Quiet operation with one-piece molded blower wheel and silent backdraft damper
  • Plug-in motor and light
  • UL listed for use in a tub/shower stall enclosure when used with GFI branch circuit wiring
  • Type IC

Model 769RFT Ventilation Fan w/ Fluorescent Light, 4" Round Duct (70 CFM)

Q&A: Ask the Questions, share answers