Description
This ventilation fan is ideal for bath and dressing areas with an existing lighting source. This maximum performance exhaust fan features a prewired, plug-in motor for easy installation.

Features:
  • 80 CFM, 2.5 Sones
  • 3" round duct size
  • Title 24 Compliant
  • Room-to-room fan stretches energy dollars
  • One-piece sculptured intake grille, adjusts for various ceiling or wall thickness
  • Designed for bathrooms up to 75 sq. ft. and other rooms up to 100 sq. ft.
  • Slim, low profile white polymeric grille
Read more
Specs
Duct Size:
3"
Air Flow Capacity (CFM):
80
Sone:
2.5
Product Type:
Ventilation Fan
Amperage:
0.75
Voltage:
120v
Hertz:
60
Features:
Title 24 Compliant
Housing Dimension:
8-1/2" x 9" x 4"
Grille Dimension:
9-3/8" x 10-3/4"
Housing Material:
Galvanized Steel
Grille Material:
Polymeric
Grille Finish:
White
Warranty:
1-Year Limited Warranty
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A