EZFit Ventilation Fan, 1.1 Sones (80 CFM) Zoom

EZFit Ventilation Fan, 1.1 Sones (80 CFM)


Brand: NuTone

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Duct Size: 3" to 4"
Air Flow Capacity (CFM): 80
Sone: 1.1
Features: Energy Star Qualified
Housing Dimension: 12" x 10-1/2" x 5"
Grille Dimension: 14-1/2" x 13"
Warranty: 1-Year Warranty

Description for NuTone EZ80N

Quickly replace existing ventilation fans from the room-side with new EZLock tabs. EZFit offers a variety of features that make installation from the room-side a breeze.


  • EZLock Tabs secure the fan directly to the ceiling drywall, eliminating joist or truss mounting
  • EZConnect wiring connectors eliminate clumsy wire nuts
  • EZDuct connector enables duct attachment from inside the housing, without going into the attic
  • EZHold pre-installed blower attachment screws mean no third hand is needed
  • EZFit’s slim housing design fits in virtually all ceiling spaces
  • 80 CFM and a quiet 1.1 Sones
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit

Comes with 2 Duct Size options, 4" Oval Duct or the 3" Round Duct connection.

EZFit Ventilation Fan, 1.1 Sones (80 CFM)

Q&A: Ask the Questions, share answers