Description
The NuTone Heavy Duty fans/lights are designed for continuous operation - perfect for tough, light-commercial applications. Motors have heavy duty, long-life bearings, tamper proof construction and are totally enclosed for added protection against dirt and dust. Centrifugal blower wheels on all models provide quiet, efficient ventilation. Convenient mounting ears speed installation. Fan/light units have white molded 11-1/8" x 10-5/8" polymeric grille and shatter resistant light lens. Damper/duct connection fits 4" round duct. UL Listed for use over bathtubs or showers when connected to GFCI-protected branch circuit.

Features:
  • 50 CFM, 1.5 Sones
  • 4" Round Ducting
  • 100-watt incandescent light (bulb not included)
  • Type IC (Insulation Contact)
  • Designer styled white polymeric grille with shatter resistant light diffusing lens
  • High-efficiency centrifugal blower wheel
  • UL listed for use over bathtubs or showers when connected to GFCI-protected branch circuit.
  • Permanently lubricated motor. Resilient motor mounts isolate vibration.
  • Plug-in receptacles for fan and light
  • AMCA licensed for both air and sound
  • Fits in 2"x6" construction
  • Housing Dimensions: 8" x 8-1/4" x 5-3/4"
  • Grille Size: 11-1/8" x 10-5/8"
Read more
Manuals (2)
Specs
Product Type:
Ventilation Fan
Duct Size:
4"
Air Flow Capacity (CFM):
50
Sone:
1.5
Amperage:
1.2
Lighting:
Incandescent
Voltage:
120v
Fan Watts:
30
Nominal RPM:
1070
Housing Dimension:
8" x 8-1/4" x 5-3/4"
Grille Dimension:
11-1/8" x 10-5/8"
Grille Material:
Polymeric
Housing Material:
Galvanized Steel
Grille Finish:
White
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A