Energy Star Fan Finish Pack - 80 CFM (1 Pack) Zoom

Energy Star Fan Finish Pack - 80 CFM (1 Pack)

SKU:QTREN080F

Brand: NuTone

NuTone
Qty Price
$74.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Finish Pack
Air Flow Capacity (CFM): 80
Sone: 0.8
Features: Title 24 Compliant
Accessory For: QTXRN000HF
Features: Energy Star Qualified

Description for NuTone QTREN080F

Energy Star Fan Finish Pack (1 Pack):

  • 80 CFM, 0.8 Sones
  • Title 24 Compliant
  • Fits 2" x 8" construction
  • Model QTXRN000HF with Model QTREN080F is ENERGY STARĀ® qualified
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit

Energy Star Fan Finish Pack - 80 CFM (1 Pack)

Q&A: Ask the Questions, share answers