Energy Star Fan Finish Pack - 110 CFM (1 Pack) Zoom

Energy Star Fan Finish Pack - 110 CFM (1 Pack)

SKU:QTREN110F

Brand: NuTone

NuTone
Qty Price
$92.65
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Finish Pack
Air Flow Capacity (CFM): 110
Sone: 1.3
Features: Title 24 Compliant
Accessory For: QTXRN000HF
Features: Energy Star Qualified

Description for NuTone QTREN110F

Finish Pack (1 Pack):

  • 110 CFM, 1.3 Sones
  • Title 24 Compliant
  • Fits 2" x 8" construction
  • Energy Star Fan Finish Pack (1 Pack)
  • Model QTXRN000HF with Model QTREN110F is ENERGY STARĀ® qualified
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit

Energy Star Fan Finish Pack - 110 CFM (1 Pack)

Q&A: Ask the Questions, share answers