Energy Star Fan & Light Finish Pack - 110 CFM Zoom

Energy Star Fan & Light Finish Pack - 110 CFM

SKU:QTREN110FLFT

Brand: NuTone

NuTone
Qty Price
$158.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Air Flow Capacity (CFM): 110
Product Type: Finish Pack
Sone: 1.3
Features: Title 24 Compliant
Accessory For: QTXRN000HL
Features: Energy Star Qualified

Description for NuTone QTREN110FLFT

Finish Pack (1 Pack):

  • Energy Star Fan/Fluorescent Light/Night-Light Finish Pack
  • New and improved lighting! Brighter, broader and smoother while using 14% less energy.
  • 36 Watt GU24 fluorescent light - (2-18 watt bulbs included)
  • Title 24 compliant
  • Model QTXRN000HL with Model QTREN110FLFT is ENERGY STARĀ® qualified
  • Fits 2" x 8" ceiling construction

Energy Star Fan & Light Finish Pack - 110 CFM

Q&A: Ask the Questions, share answers