Description
Finish Pack (1 Pack):
  • 110 CFM, 1.5 Sones
  • 4" ducting
  • Uses QTXR000HF housing pack
  • Title 24 Compliant
  • Motor engineered for continuous operation
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
  • Grille Dimensions: 13" x 14"
  • Fits 2" x 8" construction
Read more
Specs
Duct Size:
4"
Product Type:
Finish Pack
Air Flow Capacity (CFM):
110
Sone:
1.5
Grille Dimension:
13" x 14"
Features:
Title 24 Compliant
Accessory For:
QTXRN000HF
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A