Rocket Wireless Fuel Level Monitor for Underground Tanks Zoom

Rocket Wireless Fuel Level Monitor for Underground Tanks

SKU:7100

Brand: OEM

OEM
7100 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Warranty: 2 Years
Application: Buried Tanks
Underground Tanks

Description for OEM 7100

Remotely monitor the fuel level of underground tanks using ultrasonic and wireless technology!

Product Includes

  • Level Sensor Rocket with 30ft of shielded cable
  • Transmitter Rocket
  • Wireless Display Receiver
  • 2" NPT adapter to mount Level Sensor to tank
Existing Tank (Method A)- Retrofit to existing tank using protective PVC tubing and cap (not supplied). Transmitter cannot be below ground surface.

New Tank (Method B)- New installation using PVC conduit (not supplied) and mounting of Transmitter Rocket on building or other convenient structure.

Sensor and Transmitter powered by 10 year replacable battery located in the Transmitter Rocket. Receiver can be located up to 150ft from Transmitter.

Rocket Wireless Fuel Level Monitor for Underground Tanks

Q&A: Ask the Questions, share answers