14" x 29" Plastic Access Panel Zoom

14" x 29" Plastic Access Panel

SKU:34044

Brand: Oatey

Oatey
Qty Price
$36.95
/ each
$213.90 / box (6 units x $35.65)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Size: 14" x 29"
Wall Opening (Inches): 29-1/2"
14" x 29 1/2"
14"
Material: ABS Plastic
Color: White
Type: Walls or Ceilings

Description for Oatey 34044

14" x 29" Plastic Access Panel

14" x 29" Plastic Access Panel

REVIEW SNAPSHOT®

by PowerReviews
Oatey14" x 29" Plastic Access Panel
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great Product

By Onefortheroad

from Birmingham, AL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 14" x 29" Plastic Access Panel:

        Had a faucet water pipe burst inside outside garage wall. Had to cut into interior sheetrock wall. Rather than replace sheetrock, panel allows the creation of future access into wall if pipe should burst again. Great fix for a difficult problem.

        • Was this a gift?:
        • No
         
        5.0

        Great Panel

        By Dina E

        from Erlanger, Ky

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 14" x 29" Plastic Access Panel:

              Great panel for easy access to water shutoff valves.

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              5.0

              Did the Job!

              By Khair8

              from Gainesville, VA

              Verified Buyer

              Comments about 14" x 29" Plastic Access Panel:

              Needed a panel to cover a large opening and this did the job.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 14" x 29" Plastic Access Panel

                Q:

                Can this panel be painted?
                Asked on 9/21/2013 by Tony the Builder from Long Island NY

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, they can be painted.

                  Answered on 10/8/2013 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?