4" x 6" Plastic Access Panel Zoom

4" x 6" Plastic Access Panel

SKU:34054

Brand: Oatey

Oatey
34054 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Size: 4" x 6"
Wall Opening (Inches): 4-1/4"
4 1/4" x 6 1/4"
6-1/4"

Description for Oatey 34054

4" x 6" Plastic Access Panel

4" x 6" Plastic Access Panel

REVIEW SNAPSHOT®

by PowerReviews
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Great product

By Reza

from Maryland

Verified Buyer

Fast shipping, great product with good price.

 
4.0

I would buy again

By Mike

from New york

Verified Buyer

Preformed as expected.

 
5.0

a great product for easy access

By bobotaughtme

from Chicago

Verified Buyer

used several of these to provide nearly hidden access for speaker wire runs in an already finished room. they are simple to install and if you take your time you can minimize any need for repainting.

 
5.0

Quality Product!

By The basement remodeler

from Muskego, WI

Verified Buyer

Look all over the internet to find this product in the appropriate size, PexSupply was the ONLY supplier that carried the size I needed!

 
4.0

4 x 6 Panel Door

By Armand

from Apple Valley, CA

Verified Buyer

We used this to hide the power cables from the Logitech 700 series which sends the signal and draws power from a single modified adapter. For the ceiling mount application we actually mounted the camera right to the access panel door. It is the smallest one we could find for this application and worked great. Basically, we pulled power up the wall from an existing outlet to a new one, installed by a qualified electrician, in the ceiling behind the door. Then the electrician cut and spliced the camera cable and drilled a small hole for the cable to pass through the door. All cables are hidden but accessible, the door is small enough to be unobtrusive, and if I need to get to the camera's transformer it is just behind the panel. Price was a little high for such a small plastic panel, and it could use better drywall mounting options, but overall a great product and perfect for my application. If you have to cut the drywall and have access after the install, I can't think of a better product, I was 100% pleased with the results.

 
5.0

Have two

By Freddy

from PA

Verified Buyer

Perfect for the two spots in my house where they were needed. Basement for water valve and kitchen for access to low voltage lighting power source.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers