14" x 14" Plastic Access Panel Zoom

14" x 14" Plastic Access Panel

SKU:34056

Brand: Oatey

Oatey
Qty Price
$13.55
/ each
$78.30 / box (6 units x $13.05)
In Stock! Ships in 24-48 Hours
(40 Available)
1

Specs

Size: 14" X 14"
Wall Opening (Inches): 14" x 14"
14"
Material: ABS Plastic
Color: White
Type: Walls or Ceilings

Description for Oatey 34056

14" x 14" Plastic Access Panel

14" x 14" Plastic Access Panel

REVIEW SNAPSHOT®

by PowerReviews
Oatey14"" x 14"" Plastic Access Panel
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        4.0

        14" x 14" Plastic Access Panel

        By Butch

        from Lewes, De.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 14"" x 14"" Plastic Access Panel:

              I used 2 14" x 14" Plastic Access Panels to complete a plumbing project in my summer home. They look good and allow me access to shut off valves I installed. A quick warning on their installation. Do not force or warp the frame in any way. I forced one into the opening using double sided tape. That little bit of distortion prevented the panel from closing properly. I had to trim down the panel door edge and clips to get it to close properly. This is not the panel manufacturers fault though...

              • Was this a gift?:
              • No
               
              4.0

              Great Looking Finish to My Project.

              By Butch

              from Lewes, De.

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about 14"" x 14"" Plastic Access Panel:

                    I had to cut through some plaster board to access some plumbing fixtures I replaced. I wanted to be able to gain access again if needed. I used the 14"x 14" size. Very happy with finished look of this project.

                    • Was this a gift?:
                    • No
                     
                    4.0

                    Satisfactory

                    By Rex

                    from Los Angeles

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 14"" x 14"" Plastic Access Panel:

                          Simple and effective. A little hard to pop it out and put it back in place but it seems to be built well. I have bought several of different sizes.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          SupplyHouse.com Logo

                          Join Our Mailing List - Sign up and receive special offers and coupons