22"  Bulk Plastic Water Heater Pan w/ 1" PVC Fitting Zoom

22" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting

SKU:34062

Brand: Oatey

Oatey
Qty Price
$7.45
/ each
$85.80 / box (12 units x $7.15)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 22"
Material: Plastic
Outside Diameter: 23 1/4"

Description for Oatey 34062

22" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting, recommended for electric water heaters, meets requirements of Southern Building Code

22" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting

REVIEW SNAPSHOT®

by PowerReviews
Oatey22" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
4.0

looks good

By ljs

from north idaho

Verified Buyer

Comments about 22" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting:

its black and arrived without dings or bends.
the plastic should never rust out ;)

 
5.0

Very good product at good price

By Danny

from Gainesville florida

Verified Buyer

Comments about 22" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting:

This pan appears very durable because of its thickness

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers