28" x 30" Plastic Washing Machine Pan Zoom

28" x 30" Plastic Washing Machine Pan

SKU:34067

Brand: Oatey

Oatey
34067 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Size: 28" x 30"
Material: Plastic

Description for Oatey 34067

28" x 30" Plastic Washing Machine Pan, comes with 1" PVC plastic fitting

28" x 30" Plastic Washing Machine Pan

REVIEW SNAPSHOT®

by PowerReviews
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

"A no brainer"

By Juice

from Bruin, PA

Verified Buyer

This pan saved me 800 to a 1000 dollars

 
2.0

Cheaply made, but good dimensions

By JOAT

from Pound Ridge, NY

Verified Buyer

I used this to put under my washing machine on the second floor. The plastic is thinner/cheaper than that used on similar pans available at [@], but I needed a pan that would fit a tight space, and this was the only one with the dimensions that fit.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers