18" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting Zoom

18" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting

SKU:34079

Brand: Oatey

Oatey
Qty Price
$17.35
/ each
$100.50 / box (6 units x $16.75)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 18"
Material: Aluminum
Outside Diameter: 19"

Description for Oatey 34079

18" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting, meets requirements of Southern Building Code, recommended for gas or electric water heaters

18" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting

REVIEW SNAPSHOT®

by PowerReviews
Oatey18"" Bulk Aluminum Water Heater Pan w/ 1"" PVC Fitting
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Nice product

By The worker

from Bloomingdale IL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 18"" Bulk Aluminum Water Heater Pan w/ 1"" PVC Fitting:

        Does the job it is suppose to.

        • Was this a gift?:
        • No
         
        5.0

        I would buy this product again.

        By FJM

        from Springfield, IL

        Verified Buyer

        Comments about 18"" Bulk Aluminum Water Heater Pan w/ 1"" PVC Fitting:

        This product is asked for by almost all of our customers.

         
        5.0

        Just what the doctor ordered

        By Harv

        from Granbury, Texas

        Verified Buyer

        Comments about 18"" Bulk Aluminum Water Heater Pan w/ 1"" PVC Fitting:

        It is just a simple 18" pan but I couldn't find it anywhere else. It arrived in a relative short time; all the fittings were with it; and it fit under our sink perfectly.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers