22" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting Zoom

22" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting

SKU:34152

Brand: Oatey

Oatey
Qty Price
$13.95
/ each
$80.70 / box (6 units x $13.45)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 22"
Material: Aluminum
Outside Diameter: 23"

Description for Oatey 34152

22" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting, meets requirements of Southern Building Code, recommended for gas or electric water heaters

22" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting

Q&A: Ask the Questions, share answers