24" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting Zoom

24" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting

SKU:34153

Brand: Oatey

Oatey
Qty Price
$15.25
/ each
$88.50 / box (6 units x $14.75)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 24"
Material: Aluminum
Outside Diameter: 25"

Description for Oatey 34153

24" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting, meets requirements of Southern Building Code, recommended for gas or electric water heaters

24" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting

Q&A: Ask the Questions, share answers