18" Bulk Plastic Water Heater Pan w/ 1" CPVC Fitting Zoom

18" Bulk Plastic Water Heater Pan w/ 1" CPVC Fitting

SKU:34160

Brand: Oatey

Oatey
Qty Price
$9.15
/ each
$106.20 / box (12 units x $8.85)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Size: 18"
Material: Plastic
Outside Diameter: 18 3/4"

Description for Oatey 34160

18" Bulk Plastic Water Heater Pan w/ 1" CPVC Fitting, recommended for electric water heaters, meets requirements of Southern Building Code

18" Bulk Plastic Water Heater Pan w/ 1" CPVC Fitting

REVIEW SNAPSHOT®

by PowerReviews
Oatey18" Bulk Plastic Water Heater Pan w/ 1" CPVC Fitting
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
2.0

This is not the best but a fair product.

By Robin

from Carmichael, CA

Verified Buyer

Comments about 18" Bulk Plastic Water Heater Pan w/ 1" CPVC Fitting:

This product was the size (18 in diameter) I needed and wanted. But it is cheaply made of plastic thinner than the average plastic fork. Probably not very durable for a heavy water heater. Anyhow, I also bought the aluminum model which is far better made, stronger, and only double the cost at about $16. But the aluminum is not commonly on stock. So it takes longer for delivery. I recommend the aluminum model over the plastic.

 
4.0

Good pan

By Gary

from Pasco, WA

Verified Buyer

Comments about 18" Bulk Plastic Water Heater Pan w/ 1" CPVC Fitting:

Fine unit but pipe drain adapter does not fit standard PVC pipe, 1/2 or 3/4 inch pipes.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers