18" Bulk Aluminum Water Heater Pan w/ 1" CPVC Fitting Zoom

18" Bulk Aluminum Water Heater Pan w/ 1" CPVC Fitting

SKU:34170

Brand: Oatey

Oatey
Qty Price
$16.65
/ each
$95.94 / box (6 units x $15.99)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Size: 18"
Material: Aluminum
Outside Diameter: 19"

Description for Oatey 34170

18" Bulk Aluminum Water Heater Pan w/ 1" CPVC Fitting, meets requirements of Southern Building Code, recommended for gas or electric water heaters

18" Bulk Aluminum Water Heater Pan w/ 1" CPVC Fitting

REVIEW SNAPSHOT®

by PowerReviews
Oatey18"" Bulk Aluminum Water Heater Pan w/ 1"" CPVC Fitting
 
4.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Water Heater Pan

        By Steve

        from Bentonville, AR

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 18"" Bulk Aluminum Water Heater Pan w/ 1"" CPVC Fitting:

              Great size to fit my water heater and not take up the entire closet.

              • Was this a gift?:
              • No
               
              5.0

              Pleased to say it did the job great

              By Lin

              from Portsmouth, Virginia

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 18"" Bulk Aluminum Water Heater Pan w/ 1"" CPVC Fitting:

                    The area I had to work with is to say the least was tight. The drain pan did the job and fit well in the space that I had to work with. I did raise it off the floor using a round landscape stepping block the same diameter as the pan and 1" thick so I could get a slope on the drain line this worked well, I then hooked up the drain and ran it through the wall out side the house. I then tested it for flow using water. I would also like to say the pan is constructed well and the price was right for me. I have shown it to a couple of people that I know and they made comments like I need to do that.

                    • Was this a gift?:
                    • No
                     
                    3.0

                    A small price to pay for flood insurance

                    By Butch

                    from Lewes, De.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 18"" Bulk Aluminum Water Heater Pan w/ 1"" CPVC Fitting:

                          I used a 18" Bulk Aluminum Water Heater Pan w/ 1" CPVC Fitting to protect my summer home from possible water damage from a leaking water heater. The water heater is located on the finished main floor. I have floating hardwood flooring in the rest of the home. Any water leak could be catastrophic. So I used this pan connected to a drain line to lessen the chance of this happening from the water heater at least.

                          • Was this a gift?:
                          • No
                           
                          3.0

                          Take the Worry Out Of Water Heater Leaks

                          By Butch

                          from Lewes, De.

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about 18"" Bulk Aluminum Water Heater Pan w/ 1"" CPVC Fitting:

                                I installed this pan under my water heater. It will do it's intended job. Because I had to use a 18" diameter pan instead of the 20" which I should of used. (water heater was 18") I did not have enough room for a 20" pan. So I had to make a 18" work. 1st. I raised the water heater 1/2" in the pan using 1/2" CPVC. 2nd. I had to modify the discharge fitting, by cutting down on it's length into the pan. Then reduced its diameter from 1" to 3/4" to match diameter of drain pipe. Over all I am satisfied with finished project.

                                • Was this a gift?:
                                • No
                                 
                                4.0

                                It's a pretty good available product.

                                By Robin

                                from Carmichael, CA

                                Verified Buyer

                                Comments about 18"" Bulk Aluminum Water Heater Pan w/ 1"" CPVC Fitting:

                                This was a hard to find item considering its small size (18 inch diameter). The aluminum material is pretty good, durable, and far better than the thin plastic model of the same size. I loved the availability of this product but did not really like the long wait for delivery.

                                Displaying reviews 1-5

                                Back to top

                                Q&A: Ask the Questions, share answers