20" Bagged Aluminum Water Heater Pan w/ 1" PVC Fitting Zoom

20" Bagged Aluminum Water Heater Pan w/ 1" PVC Fitting

SKU:34186

Brand: Oatey

Oatey
34186 has been discontinued.
Direct Replacement:
SKU: 34151
Brand: Oatey
0

Resources

Specs

Size: 20"
Material: Aluminum
Outside Diameter: 21"

Description for Oatey 34186

20" Bagged Aluminum Water Heater Pan w/ 1" PVC Fitting, meets requirements of Southern Building Code, recommended for gas or electric water heaters

20" Bagged Aluminum Water Heater Pan w/ 1" PVC Fitting

Q&A: Ask the Questions, share answers