1/2 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin Zoom

1/2 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin

SKU:P372LE51

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$459.20
/ each
$1,639.80 / box (4 units x $409.95)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Horse Power:
?
1/2
Cord Length: 10 ft
Voltage:
?
115v
Type: Auto
Shutoff Head (ft.): 25
Discharge: 2" FNPT

Description for Liberty Pumps P372LE51

The Liberty Pump Pro 370, P372LE51, is a 1/2 HP, 115v simplex submersible sewage pump system featuring the LE51 automatic sewage pump, which has two wide-angle piggyback mechanical floats. It also includes a 21" x 31" polyethylene tank with radial ribs for added strength and 4" molded no-hub type inlet to accept flexible coupling, schedule 80 PVC discharge pipe and polypropylene cover. This sewage pump system is ideal for handling liquid and solid waste up to 2" in diameter. The Liberty Pump Pro 370, P372LE51, is the most advanced residential sewage package available. It's equipped with the Quicktree system, allowing easy access and removal of switches without disturbing plumbing. The Liberty Pump Pro 370 has a large design that can hold up to 41 gallons. This allows for fewer cycles and longer pump life and it is perfect for difficult soil conditions.

Features:

  • QuickTree float system which allows easy removal of floats without pulling the pump
  • Integral rubber seals permanently attached to cover
  • Unique integrated cord seal technology
  • Inspection/Access cover
  • Larger 41 gallon basin - 40% more capacity than standard 18 x 30" basins
  • Integrally molded torque stops secure the pump in its proper position
  • Integrally molded anti-flotation collar
  • Integrally molded handles to ease transportation and installation
  • Durable polyethylene construction with radial ribs for added strength
  • Completely assembled
  • Available with any of Liberty's 2" solids handling sewage pumps
  • 1/2 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 1/2 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin

      Q:

      Does this unit grind and pump.... or pump only?
      Asked on 10/28/2014 by Squash

      1 answer

      • CUSTOMER CARE

        A:

        pump only

        Answered on 10/29/2014 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?