PEX Tools

This category includes all of the PEX Tools needed for PEX Plumbing. These include the tools needed to make PEX connections, hook up manifolds, cut tubing, and more.

Tools to Help You Choose

Overview

Close

PEX Tools are used to make connections with PEX Tubing and to attach the tubing to fittings, manifolds, faucets, fixtures, and many other products. There are several PEX Tools available and each has restrictions for which tubing, fittings, and rings must be used with it. You can check compatibility using one of our guides to assure that everything will work together.

Need more help finding what you need?

Our experts are always available M-F 8:30-5 at
1-888-757-4774

FAQs

Close
  • Which is the best tool for making PEX connections for my job?

    There are many different PEX tool and fitting systems available today. To figure out which tool & fitting system is best for you, you can think about the following questions.

    Are you an experienced DIY, or are you a beginner?

    The easiest fitting system to work with is SharkBite, followed by the clamp system with the HydroPEX Cinch/Clamp Ratchet Tool. The expander, crimp, and press methods are better suited for experienced DIYs or professionals.

    Do you want the biggest and best brand name, or is brand not an issue?

    The Uponor Wirsbo Expansion system with ProPEX Expander Tool is the most recognized connection system amongst professionals. Uponor is the world leader in the production of PEX and its fitting system has been used for over 30 years. The Viega Press system is also gaining popularity among trade professionals and DIYs. There are crimp and clamp systems made by many different manufacturers and most of the products are comparable to each other.

    How important is price to you?

    Prices of PEX tools and fittings vary substantially. The Wirsbo Expander Tool and Viega Press Tools are more expensive, while the crimp and clamp tools are much less expensive. If you are price conscious, the crimp or clamp system will be the most inexpensive, and still provide a quality PEX connection. If quality is your main concern regardless of price, the Wirsbo or Viega systems are preferable.

  • Which PEX tools work with which fittings and rings?

    The ProPEX Expander Tool works with Wirsbo ProPEX fittings and rings. The Viega Press Tools works with Viega Press Fittings and Viega Press Sleeves. The Watts Crimp Tool and other crimp tools work with crimp style fittings such as HydroPEX and copper crimp rings. The HydroPEX clamp tool and other clamp tools work with crimp style fittings such as HydroPEX and stainless steel clamps.

  • Do I need to buy a PEX cutter?

    A PEX cutter is used to make a clean, even cut in PEX Tubing. This will ensure that a proper PEX connection is made. Other types of cutters may be used instead of a PEX cutter as long as they are able to make clean and even cuts in the tubing. However, because it is relatively inexpensive and guaranteed to do a good job, it is advisable to purchase a cutter designed specifically for PEX tubing.

  • Do I need a PEX uncoiler?

    PEX uncoilers are used to aid in the installation of PEX Tubing in radiant heat and large PEX plumbing jobs. If you will be working by yourself, or if you will be doing many jobs, a PEX uncoiler is definitely worth getting. In radiant heat jobs where coils of 1000' are used, an uncoiler will make the job easier, neater, and faster.

Need more help finding what you need?

Our experts are always available M-F 8:30-5 at
1-888-757-4774

Comparison Guide

Close

PEX Tools Compatability Table

This table will show you which tools work with which rings, tubing, fittings, and manifolds.

Tools Wirsbo ProPEX HydroPEX Clamp Viega Press Crimp
Required Rings ProPEX Rings HydroPEX Clamps Press Sleeves Copper Crimp Rings
Tubing
Aquapex Yes Yes Yes Yes
hePEX Yes Yes Yes Yes
ThermaPEX Yes Yes Yes Yes
HydroPEX No Yes Yes Yes
Viega PEX No Yes Yes Yes
Watts PEX No Yes Yes Yes
Compatible Fittings ProPEX - HydroPEX
- Viega Poly Crimp
- Most Crimp Fittings
Viega Press Fittings - HydroPEX
- Viega Crimp
- Most Crimp Fittings
Manifolds
ProPEX Yes No No No
Crimp No Yes Yes Yes
Manabloc No No Yes Yes

ProPEX Expander Tools & Heads

This category includes many different models of ProPEX Expander tools. These are the

PEX Clamp Tool & Clamps

The PEX Clamp Tool makes connections for PEX Tubing with the HydroPEX stainless steel

PEX Crimp Tools & Rings

The new CrimpAll tool by Watts Radiant crimps four sizes of PEX pipe. This versatile

PEX Press Tools (Viega)

With its ratcheting design, the PEX Press tool ensures a complete press connection ev

PEX Cutters

Wirsbo Tube Cutters are used for cutting PEX Tubing. We sell two types of cutters, th

PEX Uncoilers

PEX Tube Uncoilers make PEX Tubing installations easier. It simplifies installation

PEX to Wood Attachment Tools

Peter Mangone RB-5 Manual Clip Gun and RB-6 Pneumatic Clip Gun allow fast and easy at

PEX-al-PEX Chamfering Tools

These PEX-al-PEX chamfering PEX tools prepare Multicor and other PEX-Al-PEX Tubing fo

PEX Tools

Purchasing the ideal PEX tool is a key factor when tackling a large PEX project. Whether you are a DIY or professional, there are several options to consider before committing to a tool. Each of the various tools utilizes a specific system of fittings and rings dedicated to the PEX tool for which it is associated. The most popular options on the market today are: the Uponor ProPEX Expander System, PEX Clamp system, PEX Crimp system, and the Viega PEX Press System.

Choosing the Ideal Tool

ProPEX Expander Tool

The Uponor (Wirsbo) ProPEX Expander system is perhaps the most widely used PEX system by professionals in the United States. This system makes use of the Milwaukee ProPEX Expander Tool, ProPEX Fittings, ProPEX Rings, and PEX-a tubing. If PEX-a tubing (Engel method) is not used, the connections will fail. This system makes strong reliable connections that have never failed in the field. The Uponor (Wirsbo) ProPEX Expander Tool is available in three models: the M12, M18, and the ProPEX 201. The M12 Model is compatible with PEX sizes ranging from 3/8" to 1". The M18 Model has a slightly larger range and is compatible with PEX sizes ranging from 1" to 1-1/2". The ProPEX 201 Model is strictly used for commercial projects utilizing 2" PEX. The Milwaukee ProPEX Expander Tool utilizes different size heads, each dedicated to a specific PEX size. Each of the Milwaukee ProPEX Expander Tools can be purchased separate from the ProPEX heads, or in packages that include ProPEX heads as well.

PEX Clamp Tool

The PEX Clamp System is the most simple and most commonly used by DIYs, however this system is also popular with professionals in certain areas of the United States. The PEX Clamp Tool is compatible with Rifeng Crimp Fittings, and utilizes Stainless Steel Clamps to secure a successful connection. The Clamp Tool is perhaps the easiest to use and the most economical. The PEX Clamp System can be used with any standard ASTM size PEX pipe, with the exception of PEX-AL-PEX. The PEX Clamp Tool can be utilized with PEX ranging in size from 3/8" to 1".

PEX Crimp Tool

The PEX Crimp System is similar to the PEX Clamp Tool in that it is also compatible with Rifeng Crimp Fittings. The main difference between the PEX Clamp Tool and the PEX Crimp tool is the rings that are utilized when securing connections. Unlike the PEX Clamp Tool, the PEX Crimp Tool utilizes Copper Crimp Rings to secure a successful connection. The PEX Crimp System is also easy to use and an economical option when choosing a PEX system. The PEX Crimp System can be used with any standard ASTM size PEX pipe, with the exception of PEX-AL-PEX. The PEX Clamp Tool is compatible with PEX sizes ranging in size from 3/8" to 1". The PEX Crimp Tool can be purchased in kits that can handle 3/8" to 3/4" PEX or models dedicated to a single size of up to 1" PEX.

Viega PEX Press Tool

The Viega PEX Press System is growing in popularity with professionals across the country. The Viega PEX Press Tool is compatible with Viega Press fittings and utilizes PEX Press Sleeves to secure a successful connection. The Viega PEX Press Tool is known for its ease of use and strong connections. The Press technology is unique to Viega and has been used for many years. It is commonly used with Viega FostaPEX Tubing, but is compatible with any standard ASTM size PEX pipe. The Viega PEX Press Tool is compatible with PEX sizes ranging in size from 3/8" to 1" and can be purchased in Kits that can handle 3/8" to 1" PEX or models dedicated to a single size of up to 1-1/2" PEX.

PEX Attachment Tools

PEX to Wood Attachment Tools

PEX to Wood Attachment Tools are utilized to attach PEX Tubing to wood quickly, easily, and with a professional appearance. Manual Clip Guns and Pneumatic Clip Guns are used to secure PEX Tubing to the surface of a subfloor. These types of installation are common in PEX Plumbing and Radiant Heat Systems. PEX Wood Attachment Tools utilize metal or plastic staples to secure PEX to the subfloor. PEX to Wood Attachment Tools are compatible with PEX sizes ranging in size from 3/8" to 3/4".

Manual Foam Stapler

Manual Foam Staplers are used to secure PEX tubing to rigid insulation. Manual Foam Staplers can be used to secure PEX tubing to foam board or tarp insulation such as styrofoam, polystyrene, and polyurethane. Manual Foam Staplers are lightweight and durable, making them ideal for any jobsite. Manual Foam Staplers utilize plastic foam staples and are compatible with PEX ranging in size from 3/8" to 5/8".

PEX to Wire Tool

Malco's PEX to Wire Tool and Clip system quickly attaches PEX tubing to Wire Mesh for PEX Plumbing and Radiant Heat applications. The PEX to Wire Tool utilizes 12 gauge clips which offers a fast, secure, and simple solution when installing PEX to wire mesh. The PEX to Wire Tool is compatible with all PEX ranging up to 3/4" ID.

Accessory Tools

PEX Uncoilers

PEX Tube Uncoilers simplify PEX Tubing installations and reduce labor costs. A PEX Tube Uncoiler allows one installer to complete a PEX project where two would typically be needed. The PEX Tube Uncoiler provides a sturdy support which single-handedly feeds PEX to the installer as it is needed. PEX Tube Uncoilers can support PEX ranging in size from 5/16" to 1".

PEX Tube Cutters

PEX Tube Cutters are used for making clean, straight cuts when installing PEX Tubing. Tube Cutters are available in plastic, metal, and metal ratchet style models. Standard Tube Cutters are ideal when working with PEX ranging in size from 3/8" to 1". However, a large dimension tube cutter is available by Uponor (Wirsbo) which handles PEX ranging in size from 1" to 2".

PEX-AL-PEX Tools

PEX-Al-PEX requires the use of a Chamfering Tool to prep PEX-Al-PEX for a connection. A chamfering tool will ensure a smooth surface is provided prior to connecting a PEX-Al-PEX Fitting to PEX-Al-PEX Tubing. The utilization of a Chamfering tool will help ensure your PEX-Al-PEX connections are secure and leak-free connection.

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons